1
more
Clock Hanger Receptacle, 15A, 125V, 5-15R, White
Item #: 121561
Cat #: S3713-W
UPC: 785007687835
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Single Receptacle, Straight Blade, Residential Grade, Grounding, Clock, Side Wired, Steel Strap - White.
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Single Receptacle, Straight Blade, Residential Grade, Grounding, Clock, Side Wired, Steel Strap - White.
Also known as: 785007687835, S3713-W
Specifications
Size: | 4.5 in |
Amps: | 15 |
Material: | Neoprene |
Color: | White |
Mounting: | Wall |
NEMA Configuration: | 5-15R |
Size: | 4.5 in |
Material: | Neoprene |
Mounting: | Wall |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)