Spring Wound Timer, 2-Hour, SPDT, 7/10/20A, 125/250/277V, White

Item #: 121475

Cat #: FD32HW

UPC: 078275185777

Sign In or Register to view pricing and more.
Documents & Guides
Spring Wound Timer, 2-Hour, SPDT, 7/10/20 Amp, 125/250/277 Volt, White

Overview

Spring Wound Timer, 2-Hour, SPDT, 7/10/20 Amp, 125/250/277 Volt, White
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275185777, FD32HW

Specifications

Type: Spring Wound
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Poles: 1
Color: White
Range: 2 hr
Type: Spring Wound
Volts AC: 277, 250, 125
Color: White
Amps: 10, 7, 20
Poles: 1
Range: 2 hr

Customer Reviews

No reviews for this product
(0)