COMBO 2 SW 1P+3W 15A 120/277V LA

Item #: 121461

Cat #: 696-LA

UPC: 785007690262

Sign In or Register to view pricing and more.
Documents & Guides
15 amps, 120/277 volts, Single Pole, Three-way Combination Switch, Non-Grounding, Light Almond.

Overview

15 amps, 120/277 volts, Single Pole, Three-way Combination Switch, Non-Grounding, Light Almond.
Also known as: 785007690262, 696-LA

Specifications

Type: 3-Way, Toggle Switch, 2 Device, Duplex
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: 3-Way, Toggle Switch, 2 Device, Duplex
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1

Customer Reviews

No reviews for this product
(0)