TALL 70W HPS 120V NPF POLY LENS WHITE

Item #: 121449

Cat #: WPTS70W

UPC: 019813174532

Sign In or Register to view pricing and more.
TALLPACK 70W HPS 120V NPF POLY LENS AND LAMP AND PC WHITE

Overview

TALLPACK 70W HPS 120V NPF POLY LENS AND LAMP AND PC WHITE
Also known as: 019813174532, WPTS70W

Specifications

Wattage: 70
Volts AC: 120
Color: White
Light Technology: HID
Wattage: 70
Color: White
Volts AC: 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)