7D 20/30A SPDT 120-277V NEMA3R PLST

Item #: 121442

Cat #: ET1715CPD82

UPC: 078275109919

Sign In or Register to view pricing and more.
7D 20/30A SPDT 120-277V NEMA3R PLSTThe 7D 20/30A SPDT 120-277V NEMA3R PLST 7-Day Electronic Time Switch features independent 7-day programming to provide flexibility for applications where load switching differs each day of the week. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 setpoints or events can be preset to automatically repeat. The program can be disabled at any time by placing the time switch in the Manual operating mode. Control buttons provide manual control of each circuit independently regardless of the operating mode. Each time switch is housed in a lockable enclosure to protect against vandalism and unauthorized tampering.

Overview

7D 20/30A SPDT 120-277V NEMA3R PLSTThe 7D 20/30A SPDT 120-277V NEMA3R PLST 7-Day Electronic Time Switch features independent 7-day programming to provide flexibility for applications where load switching differs each day of the week. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 setpoints or events can be preset to automatically repeat. The program can be disabled at any time by placing the time switch in the Manual operating mode. Control buttons provide manual control of each circuit independently regardless of the operating mode. Each time switch is housed in a lockable enclosure to protect against vandalism and unauthorized tampering.
Also known as: 078275109919, ET1715CPD82

Specifications

Type: Electronic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3
Type: Electronic
IP/NEMA Rating: NEMA 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)