14W PAR38 LED Lamp, 30K

Item #: 1214397

Cat #: LED14P38D30KSP

UPC: 762148245865

Sign In or Register to view pricing and more.
TCP LED14 PAR38 3000K SPOT

Overview

TCP LED14 PAR38 3000K SPOT
Also known as: 762148245865, LED14P38D30KSP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1100
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 14
Base: Medium Screw (E26)
Lumens: 1100
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)