1-Light Mini-Pendant, 100W, 120V, Brushed Nickel Finish

Item #: 121435

Cat #: P5158-09

UPC: 785247150847

Sign In or Register to view pricing and more.
1-Light Mini-Pendant, 100 Watt, 120 Volt, Brushed Nickel Finish, Clear and Etched Glass Cylinder, 49 Inch Overall Height With Stem

Overview

1-Light Mini-Pendant, 100 Watt, 120 Volt, Brushed Nickel Finish, Clear and Etched Glass Cylinder, 49 Inch Overall Height With Stem
Also known as: 785247150847, P5158-09

Specifications

Type: 1-Light, Mini-Pendant
Base: Medium Screw (E26)
Color: Brushed Nickel, Gray
Material: Steel
Diameter: 5 5/16 in
Standards: California Proposition 65
Type: 1-Light, Mini-Pendant
Color: Brushed Nickel, Gray
Diameter: 5 5/16 in
Base: Medium Screw (E26)
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)