Mini Pendant 1lt

Item #: 121422

Cat #: 3584OZ

UPC: 783927259507

Sign In or Register to view pricing and more.
Documents & Guides
Kich 3584oz Mini Pendant 1 Lt

Overview

Kich 3584oz Mini Pendant 1 Lt
The Wedgeport™ Collection, in an Olde Bronze finish with Umber-Etched glass, brings a graceful elegance to your home. The flowing lines and well formed glass create the perfect transitional style for today's homes. This 1-light mini pendant is 6 1/2" in diameter, has a body height of 12 1/2" and an overall height of 49 1/2". It uses 1 100 watt (max) bulb.
Also known as: 783927259507, 3584OZ

Specifications

Wattage: 100
Material: Bronze, Steel
Type: Mini Pendant
Wattage: 100
Type: Mini Pendant
Material: Bronze, Steel

Customer Reviews

No reviews for this product
(0)