WAL 320W MH PSQT HPF PULSE START GL

Item #: 121345

Cat #: WP4H320PSQ

UPC: 019813184821

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 320W MH PSQT HPF PULSE START GLASS LENS AND LAMPBronze

Overview

WALLPACK 320W MH PSQT HPF PULSE START GLASS LENS AND LAMPBronze
Also known as: 019813184821, WP4H320PSQ

Specifications

Material: Bronze
Color: Bronze
Wattage: 320
Material: Bronze
Wattage: 320
Color: Bronze

Customer Reviews

No reviews for this product
(0)