50W Shoebox/Wallpack Retrofit

Item #: 1213403

Cat #: LED-8088E30

UPC: 844006081287

Sign In or Register to view pricing and more.
Documents & Guides
Shoebox/Wallpack Retrofit, 50W, 120-277V, Lumens: 5220, Replaces E26 Edison, 3000K, CRI:81.8

Overview

Shoebox/Wallpack Retrofit, 50W, 120-277V, Lumens: 5220, Replaces E26 Edison, 3000K, CRI:81.8
Also known as: 844006081287, LED-8088E30

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Wattage: 50
Lumens: 5220
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Lumens: 5220
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 50
Light Technology: LED

Customer Reviews

No reviews for this product
(0)