FLUXGRID LED 2X4 4200 LM 5000K

Item #: 1213361

Cat #: 2FGG42B850-4-D-UNV-DIM

UPC: 784197242091

Documents & Guides
FLUXGRID LED 2X4 4200 LM 5000K
Sign In or Register to view pricing and more.

Overview

FLUXGRID LED 2X4 4200 LM 5000K
Also known as: 784197242091, 2FGG42B850-4-D-UNV-DIM

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)