10 USE/RHH/RHW Copper Black 500'

Item #: 121325

Cat #: M610ST-01

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 500 ft. Reel.

Overview

10 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 500 ft. Reel.
Also known as: M610ST-01

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10
Material: Copper
Volts AC: 600
Jacket: CPE
Length: 500 ft
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)