120V to 12V Charger, 2 - 5 Ah

Item #: 594712

Cat #: PSC-12500A-C

UPC:

Documents & Guides
120 Volt to 12 Volt Charger, 2 - 5 Ah
Sign In or Register to view pricing and more.

Overview

120 Volt to 12 Volt Charger, 2 - 5 Ah
Also known as: PSC-12500A-C

Specifications

Volts AC: 120
Type: Battery Charger
Volts DC: 12
Volts AC: 120
Volts DC: 12
Type: Battery Charger

Customer Reviews

No reviews for this product
(0)