1-Lt. Brushed Nickel LED Semi-Flush Mount
Item #: 1212460
Cat #: P3683-0930K9
UPC: 785247209330
Sign In or Register to view pricing and more.
PRO P3683-0930K9 1-17W 3000K
Overview
PRO P3683-0930K9 1-17W 3000K
Also known as: 785247209330, P3683-0930K9
Specifications
Wattage: | 17 |
Material: | Steel |
Standards: | California Proposition 65 |
Wattage: | 17 |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)