
Ring Terminal, Nylon Insulated, 8 AWG, #8 Stud, Copper
Item #: 12124
Cat #: RD8-10
UPC: 786210872001
Documents & Guides
Nylon Insulated Large Ring Terminal, Length 1.48 Inches, Width .42 Inches, Maximum Insulation .340, Bolt Hole #8, Wire Range 8, Color Red, Copper, Tin Plated
Sign In or Register to view pricing and more.
Overview
Nylon Insulated Large Ring Terminal, Length 1.48 Inches, Width .42 Inches, Maximum Insulation .340, Bolt Hole #8, Wire Range 8, Color Red, Copper, Tin Plated
Sta-Kon wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210872001, RD8-10
Specifications
Color: | Red |
Material: | Copper, Nylon |
Allowable Gauge Range: | 8 |
Stud Size: | #8 |
Color: | Red |
Allowable Gauge Range: | 8 |
Material: | Copper, Nylon |
Stud Size: | #8 |
Customer Reviews
No reviews for this product
(0)