Outdoor Up/Down Wall Cylinder, 75W, Black

Item #: 121211

Cat #: P5713-31

UPC: 785247109265

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Up/Down Wall Cylinder, 75 Watt BR30, Incandescent, Medium Base, 120 Volt, Non-Metallic, Black

Overview

Outdoor Up/Down Wall Cylinder, 75 Watt BR30, Incandescent, Medium Base, 120 Volt, Non-Metallic, Black
Also known as: 785247109265, P5713-31

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Wattage: 75
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)