HOSP GRD DUP RECEPT 20A/125VAC RED

Item #: 121208

Cat #: 8300-RED

UPC: 785007830101

Sign In or Register to view pricing and more.
Documents & Guides
Extra Heavy-Duty Hospital Grade Duplex Receptacle, Back and, Side Wire, 20amp 125volt, Red

Overview

Extra Heavy-Duty Hospital Grade Duplex Receptacle, Back and, Side Wire, 20amp 125volt, Red
Also known as: 785007830101, 8300-RED

Specifications

Color: Red
Amps: 20
Type: Hospital Grade, Self-Grounding
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Color: Red
Type: Hospital Grade, Self-Grounding
NEMA Configuration: 5-20R
Material: Nylon
Amps: 20
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)