WAL 100W HPS 120V NPF POLYCARB LENS

Item #: 121204

Cat #: WP1SN100/PC

UPC: 019813181202

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 100W HPS 120V NPF POLYCARB LENS LAMP AND 120V PC

Overview

WALLPACK 100W HPS 120V NPF POLYCARB LENS LAMP AND 120V PC
Also known as: 019813181202, WP1SN100/PC

Specifications

Wattage: 100
Material: Bronze
Color: Bronze
Wattage: 100
Color: Bronze
Material: Bronze

Customer Reviews

No reviews for this product
(0)