Flush Mount LED Luminaire, 15W, 1000L, 2700K, 120V, White

Item #: 1211919

Cat #: 57625WTWT

UPC: 783209185432

Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount LED Luminaire, 15 Watt, 1000 Lumen, 2700K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star

Overview

Flush Mount LED Luminaire, 15 Watt, 1000 Lumen, 2700K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
Also known as: 783209185432, 57625WTWT

Specifications

Volts AC: 120
Wattage: 15
Type: Luminaire
Color: White
Color Temperature: 2700 (Warm White)
Diameter: 7.500 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Type: Luminaire
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 15
Color: White
Diameter: 7.500 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)