WAL 150W HPS 120V NPF GLASS LENS LA

Item #: 121189

Cat #: WP2SN150/PC

UPC: 019813181226

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 150W HPS 120V NPF GLASS LENS LAMP AND 120V PCBronze

Overview

WALLPACK 150W HPS 120V NPF GLASS LENS LAMP AND 120V PCBronze
Also known as: 019813181226, WP2SN150/PC

Specifications

Diameter: 3 in
Volts AC: 120
Wattage: 150
Material: Bronze, Steel
Color: Bronze
Diameter: 3 in
Wattage: 150
Color: Bronze
Volts AC: 120
Material: Bronze, Steel

Customer Reviews

No reviews for this product
(0)