This product has been discontinued.
Wallpack, Pulse Start Metal Halide, 1 Light, 70W, 120V, Bronze
Item #: 121165
Cat #: WP1H70/PC
UPC: 019813181264
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wallpack, Pulse Start Metal Halide, 1 Light, 70 Watt, 120 Volt, Bronze, Width: 8-1/2 in, Lamp Included, Button Photocell Included
Overview
Wallpack, Pulse Start Metal Halide, 1 Light, 70 Watt, 120 Volt, Bronze, Width: 8-1/2 in, Lamp Included, Button Photocell Included
Also known as: 019813181264, WP1H70/PC
Specifications
Wattage: | 70 |
Volts AC: | 120 |
Diameter: | 8 1/2 in |
Material: | Bronze |
Color: | Bronze |
Light Technology: | HID |
Wattage: | 70 |
Diameter: | 8 1/2 in |
Color: | Bronze |
Volts AC: | 120 |
Material: | Bronze |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)