1-1/2" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 1211644

Cat #: 5121100

UPC: 088700013407

Sign In or Register to view pricing and more.
1-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

1-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 088700013407, 5121100

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Sweep Radius: 36 in
Diameter: 1 1/2 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)