This product has been discontinued.

LED Fixture, 4', 3500K, 5005 Lumen, 38 Watt, 120-277V
Item #: 1211479
Cat #: CWM4-35MLSM-FRFP-EDU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contemporary LED Wall Mount Fixture, 4 Foot, 3500K, 80 CRI, 5005 Lumen, 38 Watt, Surface Mount, Frosted Rectlinear Lens, Flat Plastic End Caps, 120-277 Volt, 0-10V Dimming
Overview
Contemporary LED Wall Mount Fixture, 4 Foot, 3500K, 80 CRI, 5005 Lumen, 38 Watt, Surface Mount, Frosted Rectlinear Lens, Flat Plastic End Caps, 120-277 Volt, 0-10V Dimming
Also known as: CWM4-35MLSM-FRFP-EDU
Specifications
Wattage: | 38 |
Mounting: | Wall |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 5005 |
Wattage: | 38 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Mounting: | Wall |
Light Technology: | LED |
Lumens: | 5005 |
Customer Reviews
No reviews for this product
(0)