Two-Light Address Light, Black

Item #: 121098

Cat #: P5968-31WB

UPC: 785247110391

Sign In or Register to view pricing and more.
Two-Light Address Light, 12.5 Inch x 2.25 Inch x 6.75 Inch, Black Finish, Stainless Steel Mounting Hardware and Bulbs Included ***Numbers Sold Separately***

Overview

Two-Light Address Light, 12.5 Inch x 2.25 Inch x 6.75 Inch, Black Finish, Stainless Steel Mounting Hardware and Bulbs Included ***Numbers Sold Separately***
The address light has a long lamp life (50,000 hrs) and weather resistance, high-grade polypropylene construction. Stainless steel mounting hardware and bulbs included. Complies with municipal codes that require illuminated house numbers. Please order P5969-01 16v transformer separately. Numbers not included - order separately (P5970)
Also known as: 785247110391, P5968-31WB

Specifications

Material: Polycarbonate
Wattage: 5
Volts AC: 120
Color: Black
Length: 12.500 in
Standards: California Proposition 65
Light Technology: Xenon
Material: Polycarbonate
Volts AC: 120
Length: 12.500 in
Light Technology: Xenon
Wattage: 5
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)