Female Connector, Corrosion Resistant, Indl/Comm, Straight, 2-Pole3

Item #: 12107

Cat #: HBL52CM69C

UPC: 783585161600

Sign In or Register to view pricing and more.
Female Connector, Corrosion Resistant, Indl/Comm, Straight, 2-Pole3-Wire Ground , 15A 125V, 5-15R, Yellow

Overview

Female Connector, Corrosion Resistant, Indl/Comm, Straight, 2-Pole3-Wire Ground , 15A 125V, 5-15R, Yellow
The Hubbell HUBHBL52CM69C connector body has individual wiring terminals that are completely enclosed. Powerful, offsetting cord grips clamp on individual conductors. A roomy wiring chamber provides ample space for wiring. This device is corrosion resistant.
Also known as: 783585161600, HBL52CM69C

Specifications

Material: Composite
Size: Standard
NEMA Configuration: 5-15R
Color: Yellow
Material: Composite
NEMA Configuration: 5-15R
Size: Standard
Color: Yellow

Customer Reviews

No reviews for this product
(0)