This product has been discontinued.
Tamper Resistant GFCI Receptacle, 15A, 125V, White
Item #:
121049
Cat #:
1595-TRW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant GFCI. Wallplate Sold Separately - Brown.
Overview
15 Amp, 125 Volt, Tamper Resistant GFCI. Wallplate Sold Separately - Brown.
Also known as: 1595-TRW
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)