Lensed Troffer, 2 x 2, 2-Lamp, T8, 31W, U-Lamp, 120-277V

Item #: 121032

Cat #: 2TG8231U6R-01-UNV-1/2-EB

UPC: 781370943776

Documents & Guides
Lensed Troffer, 2 x 2, 2-Lamp, T8, 31 Watt, U-Lamp, 120-277 Volt, Prysmatic Acrylic Lens
Sign In or Register to view pricing and more.

Overview

Lensed Troffer, 2 x 2, 2-Lamp, T8, 31 Watt, U-Lamp, 120-277 Volt, Prysmatic Acrylic Lens
Philips Day-Brite TG8 Fluorescent lensed troffer can accommodate two T8 fluorescent lamps that have power rating of 32 Watts. It features prismatic acrylic lens to offer optimum performance. Troffer has voltage rating of 120/277 Volts. It has one 2-lamp electronic ballast that has total harmonic distortion less than 20%. Troffer features die-formed one-piece housing that has stiffening embosses to offer enhanced rigidity. It has smooth rolled edges on all four sides to offer easy and convenient handling. Multi-stage phosphate treated housing has an elegant high reflectance baked white enamel finish and offers superior resistance against corrosion. Housing has lamp pin openings at ends to offer easier re-lamping when using straight lamps.
Also known as: 781370943776, 2TG8231U6R-01-UNV-1/2-EB

Specifications

Mounting: Recessed
Wattage: 31
Length: 2 ft
Color: White
Width: 2 ft
Light Technology: Fluorescent
Mounting: Recessed
Length: 2 ft
Width: 2 ft
Wattage: 31
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)