EXPLPROOF INCAN PENDANT GUARD 1/2 I

Item #: 121020

Cat #: EP124

UPC: 019813433004

Sign In or Register to view pricing and more.
Documents & Guides
EXPLOSION-PROOF INCAN PENDANT GUARD 1/2 Inch HUB'

Overview

EXPLOSION-PROOF INCAN PENDANT GUARD 1/2 Inch HUB'
Also known as: 019813433004, EP124

Specifications

Volts AC: 120
Color: Silver Gray
Wattage: 300
Material: Aluminum
Light Technology: Incandescent
Mounting: Ceiling
Volts AC: 120
Wattage: 300
Light Technology: Incandescent
Color: Silver Gray
Material: Aluminum
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)