20A Commercial Grade Duplex Receptacle, 5-20R, Orange

Item #: 121013

Cat #: IG20CR

UPC: 783585147628

Sign In or Register to view pricing and more.
Documents & Guides
Duplex, Commercial, Corrosion Resistant, 20A 125V, 2-Pole 3-Wire Ground, 5-20R, Back & Side Wired, Orange

Overview

Duplex, Commercial, Corrosion Resistant, 20A 125V, 2-Pole 3-Wire Ground, 5-20R, Back & Side Wired, Orange
The Hubbell HUBIG20CR receptacle features a smooth face, triple wipe contacts and a triangle marking on the face that indicates an isolated ground.
Also known as: 783585147628, IG20CR

Specifications

Type: Receptacle, Commercial Grade, Duplex, Self-Grounding
Volts AC: 120
Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, Commercial Grade, Duplex, Self-Grounding
Color: Orange
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)