20A TR Specification Grade Duplex Receptacle, 5-20R, Ivory

Item #: 120994

Cat #: TR20I

UPC: 785007241624

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Tamper Resistant, Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Ivory

Overview

Duplex Receptacle, Tamper Resistant, Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Ivory
Also known as: 785007241624, TR20I

Specifications

Amps: 20
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Color: Ivory
Mounting: Wall
Material: Thermoplastic
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)