Wall Lantern, Outdoor, 1-Light, 100W, Textured Black

Item #: 120989

Cat #: P5863-31

UPC: 785247134649

Documents & Guides
Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 16 inch, Finish: Textured Black, Family: Westport
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 16 inch, Finish: Textured Black, Family: Westport
Add a touch of rustic appeal with beaded detailing in the Westport CFL collection. Etched seeded glass compliments the durable powder coat finish in die-cast aluminum frames. Bulb included. One-light CFL wall lantern
Also known as: 785247134649, P5863-31

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Length: 16 in
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Length: 16 in
Standards: California Proposition 65
Wattage: 100
Color: Black
Mounting: Wall

Customer Reviews

No reviews for this product
(0)