
Caretaker LED, Area Light, 50W, 120-277V, 5000K
Item #: 1209783
Cat #: CTKRV1A-D-UNV
UPC: 080083788385
Sign In or Register to view pricing and more.
Documents & Guides
Caretaker LED Area Light, Photocontrol, 50 Watt, 5212 Lumen, 5000K, 70 CRI ,0-10V Dimmable, 7-Pin NEMA Receptacle, With 3-Pin NEMA Twistlock Photocontrol, Wall/Pole Mount Bracket and Integral Slipfitter
Overview
Caretaker LED Area Light, Photocontrol, 50 Watt, 5212 Lumen, 5000K, 70 CRI ,0-10V Dimmable, 7-Pin NEMA Receptacle, With 3-Pin NEMA Twistlock Photocontrol, Wall/Pole Mount Bracket and Integral Slipfitter
Also known as: 080083788385, CTKRV1A-D-UNV
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Lumens: | 5200 |
Type: | Area Light |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Lumens: | 5200 |
Wattage: | 50 |
Dimmable: | Yes |
Volts AC: | 120, 277 |
Type: | Area Light |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)