This product has been discontinued.
Tamper Resistant GFCI Receptacle, 15A, 125V, Black
Item #: 120974
Cat #: 1595-TRBK
UPC: 785007243611
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Black.
Overview
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Black.
Also known as: 785007243611, 1595-TRBK
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Volts AC: | 120 |
Color: | Black |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Color: | Black |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)