Luminary Cable for Health Care Facilities, 12/2, 250'

Item #: 1209397

Cat #: LH58-42-500

UPC: 077680323231

Sign In or Register to view pricing and more.
Documents & Guides
Luminary Cable for Health Care Facilities, 12-2 Copper Conductors with Ground, 600V, Green, Interlocked Aluminum Armor, Solid, 250 ft. Reel. Wire Colors (277 Volt): Black, White. O.D.: 0.653". Includes: 16 AWG Twisted jacketed pair Purple/Gray.

Overview

Luminary Cable for Health Care Facilities, 12-2 Copper Conductors with Ground, 600V, Green, Interlocked Aluminum Armor, Solid, 250 ft. Reel. Wire Colors (277 Volt): Black, White. O.D.: 0.653". Includes: 16 AWG Twisted jacketed pair Purple/Gray.
Also known as: 077680323231, LH58-42-500

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Purple/Gray/Black/White
Length: 250 ft
Gauge: 12, 16
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Color: Purple/Gray/Black/White

Customer Reviews

No reviews for this product
(0)