120 W Bulb Post Top LED

Item #: 1209323

Cat #: LED-8090M30-A

UPC: 844006082864

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 120W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 10667, CRI: 83, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. Up to 400w HID Equivalent. *** Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 120W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 10667, CRI: 83, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. Up to 400w HID Equivalent. *** Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Also known as: 844006082864, LED-8090M30-A

Specifications

Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Wattage: 120
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Screw (E39)
Wattage: 120
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)