

Meter Mounting Base, 23" Tall, 17.625 " Wide
Item #: 12093
Cat #: MM23
UPC: 018997422828
Documents & Guides
Mounting Base, Meter, Non Metallic, 23 Inch Tall, 17.625 Inch Wide
Sign In or Register to view pricing and more.
Overview
Mounting Base, Meter, Non Metallic, 23 Inch Tall, 17.625 Inch Wide
Arlington's one piece, non-metallic Mounting Bases provide a smooth, flat mounting surface for most electric meters, including the largest sizes, as well as a variety of other products such as disconnects, timers, inlet boxes and more. Designed for easy use, squared off corners provide 'gangability' so installers can create a custom sized mounting base for the product they're installing.
Also known as: 018997422828, MM23
Specifications
Height: | 23 in |
Width: | 17.625 in |
Mounting: | Surface |
Color: | White |
Height: | 23 in |
Mounting: | Surface |
Width: | 17.625 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)