This product has been discontinued.
Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, Ivory
Item #:
120925
Cat #:
2095-TRWRI
UPC:
785007240993
Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, IvoryTamper/Weather Resistant GFCI Receptacle, 20A, 125V, Ivory
Overview
Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, IvoryTamper/Weather Resistant GFCI Receptacle, 20A, 125V, Ivory
Also known as: 785007240993, 2095-TRWRI
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Decorator, Weather Resistant |
Volts AC: | 120 |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Decorator, Weather Resistant |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)