This product has been discontinued.
110' Cable Kit, 120V, 2.8A, Coverage: 29-36 ft². - DISC PER MFR
Item #: 120919
Cat #: N1C029036
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
110' Cable Kit, 120V, 2.8A, Coverage: 29-36 ft². - DISC PER MFR
Overview
110' Cable Kit, 120V, 2.8A, Coverage: 29-36 ft². - DISC PER MFR
Also known as: N1C029036
Specifications
Volts AC: | 120 |
Width: | 110 ft |
Volts AC: | 120 |
Width: | 110 ft |
Customer Reviews
No reviews for this product
(0)