TR DUP REC 15A/125V BN

Item #: 120905

Cat #: 3232-TR

UPC: 785007242690

Sign In or Register to view pricing and more.
Documents & Guides
Tramper-Resistant Duplex GroundingReceptacle. 15 amp, 125 volt. Brown.

Overview

Tramper-Resistant Duplex GroundingReceptacle. 15 amp, 125 volt. Brown.
Also known as: 785007242690, 3232-TR

Specifications

Type: Grounding, Tamper-Resistant, Residential Grade
Color: Brown
Amps: 15
Material: Thermoplastic
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R
Type: Grounding, Tamper-Resistant, Residential Grade
Amps: 15
Gangs: 1
NEMA Configuration: 5-15R
Color: Brown
Material: Thermoplastic
Volts AC: 125

Customer Reviews

No reviews for this product
(0)