
Cable Jacket Repair Tape, 2" x 6'
Item #: 120902
Cat #: 2234
UPC: 051128574935
Documents & Guides
Cable Jacket Repair Tape, Scotch 2234, Unprinted. Size: 2 Inch Width, 6 Foot Length. Thickness: 60 mils. Voltage Rating: 600V. Temperature Rating: 194°F. Color: Black.
Sign In or Register to view pricing and more.
Overview
Cable Jacket Repair Tape, Scotch 2234, Unprinted. Size: 2 Inch Width, 6 Foot Length. Thickness: 60 mils. Voltage Rating: 600V. Temperature Rating: 194°F. Color: Black.
Scotch® Tape 2234 is an abrasion-resistant tape that offers excellent chemical and environmental resistance with vulcanized CSM rubber backing. The tape has a flame-retardant mastic that acts as a barrier and offers optimized adherence on jacket materials. It is designed for use in applications such as industrial, commercial and residential construction, maintenance and repair operations, irrigation, mining and wind power. RoHS 2011/65/EU Compliant.
Also known as: 051128574935, 2234
Specifications
Width: | 2 in |
Color: | Black |
Length: | 6 ft |
Width: | 2 in |
Length: | 6 ft |
Color: | Black |
Customer Reviews
No reviews for this product
(0)