Flush Mount, 5-Light, 40 Watt, 120V, Distressed Black

Item #: 1208497

Cat #: 43893DBK

UPC: 783927513319

Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount, 5-Light, 40 Watt, Candelabra Base, 120V, Distressed Black Finish

Overview

Flush Mount, 5-Light, 40 Watt, Candelabra Base, 120V, Distressed Black Finish
Also known as: 783927513319, 43893DBK

Specifications

Type: Ceiling Light
Color: Black
Height: 11 in
Diameter: 18 in
Light Technology: Incandescent
Type: Ceiling Light
Height: 11 in
Light Technology: Incandescent
Color: Black
Diameter: 18 in

Customer Reviews

No reviews for this product
(0)