Dupex Wallplate, 1-Gang, Nylon, Brown, Jumbo

Item #: 120807

Cat #: TPJ8

UPC: 785007025002

Sign In or Register to view pricing and more.
Documents & Guides
Trademaster Dupex Receptacle Wallplate, 1-Gang, Nylon, Brown, Jumbo

Overview

Trademaster Dupex Receptacle Wallplate, 1-Gang, Nylon, Brown, Jumbo
Also known as: 785007025002, TPJ8

Specifications

Color: Brown
Size: Jumbo
Mounting: Strap
Type: Wallplate, Duplex
Gangs: 1
Material: Nylon
Color: Brown
Mounting: Strap
Gangs: 1
Size: Jumbo
Type: Wallplate, Duplex
Material: Nylon

Customer Reviews

No reviews for this product
(0)