TCP 33114G25 14W G25 GLOBE GU 24 BA

Item #: 1207854

Cat #: 33114G25

UPC: 762148039471

Sign In or Register to view pricing and more.

No associated products found.

Overview

TCP 33114G25
Also known as: 762148039471, 33114G25

Specifications

Type: Indoor, Electronic
Lumens: 800
Color: White
Wattage: 14
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Type: Indoor, Electronic
Color: White
Light Technology: Fluorescent
Lumens: 800
Wattage: 14
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)