Dupex Wallplate, 1-Gang, Nylon, Ivory, Jumbo

Item #: 120783

Cat #: TPJ8-I

UPC: 785007025026

Sign In or Register to view pricing and more.
Documents & Guides
Trademaster Dupex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Jumbo

Overview

Trademaster Dupex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Jumbo
Also known as: 785007025026, TPJ8-I

Specifications

Size: Jumbo
Mounting: Strap
Type: Wallplate, Duplex
Gangs: 1
Color: Ivory
Material: Nylon
Size: Jumbo
Type: Wallplate, Duplex
Color: Ivory
Mounting: Strap
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)