Cable Tie Mount, 4-Way, Adhesive Backed

Item #: 12071

Cat #: ABM1M-A-C

UPC: 074983580620

Sign In or Register to view pricing and more.
Cable Tie Mount, 1/2", Adhesive, 4-Way, Nylon, White, Pack of 100

Overview

Cable Tie Mount, 1/2", Adhesive, 4-Way, Nylon, White, Pack of 100
Cable Tie Mount, Adhesive, 0.50 Inch x 0.50 Inch (12.7 mm x 12.7 mm), White. Superior adhesive for long term reliability. 2-up mount configuration speeds liner removal and installation. Four-way cable tie entry for easy orientation of wires and cables. Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled. Use with Panduit cable ties for a complete wire routing solution. Material is Nylon 6.6. Use with Miniature Panduit Cable Ties. Color is White.
Also known as: 074983580620, ABM1M-A-C

Specifications

Width: 0.500 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 0.500 in
Width: 0.500 in
Mounting: Adhesive, # 6 Screw
Length: 0.500 in
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)