400A 600V SAFETY SWIT CLS R KIT

Item #: 1207092

Cat #: HR65A

UPC: 804766087462

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
400A 600V SAFETY SWIT CLS R KIT

Overview

400A 600V SAFETY SWIT CLS R KIT
Also known as: 804766087462, HR65A

Specifications

Amps: 400
Mounting: Device
Class: R
Volts AC: 600
Amps: 400
Class: R
Mounting: Device
Volts AC: 600

Customer Reviews

No reviews for this product
(0)