
Mounting Block, 8" Diameter, Non-Metallic
Item #: 12069
Cat #: MB8
UPC: 018997423306
Documents & Guides
8" Diameter, Mounting Block, Non-Metallic. Fan Weight: 70 lbs. Fixture Weight: 200 Includes: (2) #10 x 3" Wood Screws, (1) #8 x 1-1/2" Wood Screw, (2) Lock Washers, (1) NM94 Non-Metallic Cable Connector.
Sign In or Register to view pricing and more.
Overview
8" Diameter, Mounting Block, Non-Metallic. Fan Weight: 70 lbs. Fixture Weight: 200 Includes: (2) #10 x 3" Wood Screws, (1) #8 x 1-1/2" Wood Screw, (2) Lock Washers, (1) NM94 Non-Metallic Cable Connector.
8" round mounting block. With built in electrical box for fan and fixture installations. For interior or exterior use. Fan rated up to 70lbs, fixture rated up to 200lbs.
Also known as: 018997423306, MB8
Specifications
Mounting: | Screw On |
Material: | Plastic |
Mounting: | Screw On |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)