CDT EBHN750-1WSLH HYDRO BASE

Item #: 1205071

Cat #: EBHN750-1WS

UPC: 027418131171

Sign In or Register to view pricing and more.
Documents & Guides
CDT EBHN750-1WSLH HYDRO BASE

Overview

CDT EBHN750-1WSLH HYDRO BASE
Also known as: 027418131171, EBHN750-1WS

Specifications

Wattage: 750
Volts AC: 120
Length: 47 in
Color: White
Mounting: Wall
Family / Style: SoftHEAT
Wattage: 750
Length: 47 in
Mounting: Wall
Volts AC: 120
Color: White
Family / Style: SoftHEAT

Customer Reviews

No reviews for this product
(0)