This product has been discontinued.
Chandelier, 9 Light, 60W, Antique Bronze
Item #: 120481
Cat #: P4439-20
UPC: 785247156115
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 9 Light, 60 Watt, Antique Bronze, Width: 27 in, Candelabra Screw
Overview
Chandelier, 9 Light, 60 Watt, Antique Bronze, Width: 27 in, Candelabra Screw
Also known as: 785247156115, P4439-20
Specifications
Color: | Brown |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Brown |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)