
1-3/8" x 6" Flat Boring Bit
Item #: 120462
Cat #: 48-27-1371
UPC: 045242121359
Documents & Guides
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1-3/8".
Sign In or Register to view pricing and more.
Overview
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1-3/8".
For fast, small hole drilling in wood, count on Milwaukee's premium quality 1-3/8 in. flat boring bit. Made of heat treated high carbon steel, the flat boring bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be resharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. One per package.
Also known as: 045242121359, 48-27-1371
Specifications
Diameter: | 1/2 in, 1 3/8 in |
Length: | 6 3/8 in |
Size: | 1/4 in |
Material: | High-Carbon Steel |
Diameter: | 1/2 in, 1 3/8 in |
Size: | 1/4 in |
Length: | 6 3/8 in |
Material: | High-Carbon Steel |
Customer Reviews
No reviews for this product
(0)